Unistrut P2072A GR 6-Hole Perma Green Steel Post Base | Graybar Store
Unistrut - 6-Hole Perma Green Steel Post Base - P2072A GR
+ / - Hover over image to Zoom
Other Views

    6-Hole Perma Green Steel Post Base

    Manufacturer: Unistrut
    Manufacturer #: P2072A GR
    SKU: 89026197
    $28.11
    Checking Pricing
         
    Size:1-5/8 in.
    Color / Finish:Perma Green
    No. of Holes:6
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Unistrut
    • Manufacturer # P2072A GR
    • Size 1-5/8 in.
    • Type Post Base
    • Color / Finish Perma Green
    • Materials Steel
    • No. of Holes 6
    • Country of Origin US - USA
    Product Overview:
    1 5/8 in. Post Base, Perma Green with 6 Channel Mounting Holes; 9/16 in Dia Channel Mounting Hole Size; 6 in L x 6 in W Pad Size; 4 Pad Mounting Hole(S)1 5/8 in. Post Base.