Unistrut Post Base Steel | Graybar Store
Unistrut - Post Base Steel
+ / - Hover over image to Zoom
Other Views

    Post Base Steel

    Manufacturer: Unistrut
         

    For Use With 1-5/8 IN Channel

    • Manufacturer Unistrut
    • Type Post Base
    • Materials Steel
    Select Filter Options Below ( 1 items found )
    Size:1-5/8 in.
    Color / Finish:Perma Green
    No. of Holes:6
    Mfg Part #
    SKU
    Size
    Color / Finish
    No. of Holes
    Accommodates
    Channel Dimensions (Inches)
    Weight
    Dimensions
    Depth
    Brand or Series
    Length
    Use With
    Width (Inches)
    Hole Diameter (Inches)
    Price
    P2072A GR
    89026197
    1-5/8 in.
    Perma Green
    6
    $
    28
    .11
    /
    EA
    89026197
    Size
    1-5/8 in.
    Color / Finish
    Perma Green
    No. of Holes
    6
    Accommodates
    Channel Dimensions (Inches)
    Weight
    Dimensions
    Depth
    Brand or Series
    Length
    Use With
    Width (Inches)
    Hole Diameter (Inches)
    $
    28
    .11
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    89026197 SKU, 89026197 ANALYTICS...
    No. of Holes
    6
    Accommodates
    Channel Dimensions (Inches)
    Weight
    Dimensions
    Depth
    Brand or Series
    Length
    Use With
    Width (Inches)
    Hole Diameter (Inches)
    Price
    $
    28
    .11
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available