Unistrut P2072A EG 6-Hole Electrogalvanized Steel Post Base | Graybar Store
Unistrut - 6-Hole Electrogalvanized Steel Post Base - P2072A EG
+ / - Hover over image to Zoom
Other Views

    6-Hole Electrogalvanized Steel Post Base

    Manufacturer: Unistrut
    Manufacturer #: P2072A EG
    SKU: 92096738
    $46.77
    Checking Pricing
         
    Size:1-5/8 in.
    Color / Finish:Electro-Galvanized
    No. of Holes:6
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Unistrut
    • Manufacturer # P2072A EG
    • Size 1-5/8 in.
    • Color / Finish Electro-Galvanized
    • No. of Holes 6
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    1 5/8 in. Post Base, Electro-galvanized with 6 Channel Mounting Holes; 9/16 in Dia Channel Mounting Hole Size; 6 in L x 6 in W Pad Size; 4 Pad Mounting Hole(S)1 5/8 in. Post Base.