Hubbell Wiring Device - Kellems SS6 6 Gang (6) Toggle Switch Stainless Steel Wallplate | Graybar Store
Hubbell Wiring Device - Kellems - 6 Gang (6) Toggle Switch Stainless Steel Wallplate - SS6
+ / - Hover over image to Zoom
Other Views

    6 Gang (6) Toggle Switch Stainless Steel Wallplate

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: SS6
    SKU: 91032044
    $24.84
    Checking Pricing
         
    No. of Gangs:6-Gang
    Material Finish:Stainless Steel (Non-Magnetic)
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # SS6
    • Material Finish Stainless Steel (Non-Magnetic)
    • Materials Stainless Steel
    • No. of Gangs 6-Gang
    Product Overview:
    Type 302/304 stainless steel 6 gang (6) toggle switch wallplate.