L. H. Dottie WS06 6 ft. Weatherproof Green Nylon Tie Downs With Buckle (12) | Graybar Store
L. H. Dottie - 6 ft. Weatherproof Green Nylon Tie Downs With Buckle (12) - WS06
+ / - Hover over image to Zoom
Other Views

    6 ft. Weatherproof Green Nylon Tie Downs With Buckle (12)

    Manufacturer: L. H. Dottie
    Manufacturer #: WS06
    SKU: 25366623
    $157.44
    Checking Pricing
         
    Color:Green
    Length:6 ft.
    Package Quantity:12
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer L. H. Dottie
    • Manufacturer # WS06
    • Color Green
    • Length 6 ft.
    • Materials Nylon
    Product Overview:
    Weatherproof 6 ft. green nylon tie downs with rustproof cam action buckle. Features 1 in. heavy duty 750 lb. test web construction. Package of 12.
    • Weatherproof
    • 750 lb. Test Webbing
    • Strong 1 in. Heavy Duty Web Construction
    • Rustproof, Cam-Action Buckle