Pentair Hoffman F66L06 6 ft., F10 Series Lay-In Type 12 Wireway Straight Section | Graybar Store
Pentair Hoffman - 6 ft., F10 Series Lay-In Type 12 Wireway Straight Section - F66L06
+ / - Hover over image to Zoom
Other Views

    6 ft., F10 Series Lay-In Type 12 Wireway Straight Section

    Manufacturer: Pentair Hoffman
    Manufacturer #: F66L06
    SKU: 88133142
    $130.77
    Checking Pricing
         
    Height (Inches):6
    Width (Inches):6
    Length:6 ft.
    Color / Finish:Grey
    Brand or Series:F10
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pentair Hoffman
    • Manufacturer # F66L06
    • Brand or Series F10
    • Color / Finish Grey
    • Height (Inches) 6
    • Length 6 ft.
    • Width (Inches) 6
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Type 12 lay-in steel grey 6 inch W x 6 inch H ., length 6 ft wireway straight section.