Wiremold (Legrand) V20GB12 6 Ft, 20GB12 Steel Plugmold® Multioutlet System | Graybar Store
Wiremold (Legrand) - 6 Ft,  20GB12 Steel Plugmold® Multioutlet System - V20GB12
+ / - Hover over image to Zoom
Other Views

    6 Ft, 20GB12 Steel Plugmold® Multioutlet System

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: V20GB12
    SKU: 88299150
    $522.00
    Checking Pricing
         
    No. of Outlets:8
    Length:6 ft.
    Color:Ivory
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # V20GB12
    • Color Ivory
    • Length 6 ft.
    • No. of Outlets 8
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Ivory, 6 ft Plugmold multioutlet system with 8 single outlets