Carol Cable (General Cable) 00436.63.17 6-ft. 14/3 Carol® Brand SPT-3 Appliance Cord | Graybar Store
Carol Cable (General Cable) - 6-ft. 14/3 Carol® Brand SPT-3 Appliance Cord - 00436.63.17
+ / - Hover over image to Zoom
Other Views

    6-ft. 14/3 Carol® Brand SPT-3 Appliance Cord

    Manufacturer: Carol Cable (General Cable)
    Manufacturer #: 00436.63.17
    SKU: 88078319
    $6.53
    Checking Pricing
         
    Color:Beige
    Conductor Size:14 AWG
    Length:6 ft.
    No. of Conductors:3
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Carol Cable (General Cable)
    • Manufacturer # 00436.63.17
    • Color Beige
    • No. of Conductors 3
    • Amps AC 15A
    • Conductor Size 14 AWG
    • Length 6 ft.
    • NEMA Configuration NEMA 5-15P
    • Volts 300V
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Carol® Brand SPT-3 14/3 appliance cord is beige and 6 ft. long.
    Appliance Cord:
    • 125V
    • 15 Ampere
    • Length 6 Ft
    • Inlet Male Plug 90 Deg
    • Straight Blade
    • Outlet Female Straight Blade
    • NEMA 5 to 15
    • SPT-3
    • PVC
    • 300V 15 Ampere
    • 60 Deg C Cord
    • 14 AWG Conductor
    • Beige
    • Application Air Conditioner, Dehumidifier, Freezer, Microwave, Refrigerator
    • Approval UL
    • Carol Brand
    • Flat