Hubbell Wiring Device - Kellems HBL20GB606IV 6 Foot, PlugTrak 12 Outlet Prewired Raceway, Ivory | Graybar Store
Hubbell Wiring Device - Kellems - 6 Foot, PlugTrak 12 Outlet Prewired Raceway, Ivory - HBL20GB606IV
+ / - Hover over image to Zoom
Other Views

    6 Foot, PlugTrak 12 Outlet Prewired Raceway, Ivory

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: HBL20GB606IV
    SKU: 25035600
    $609.12
    Checking Pricing
         
    Length:6 ft.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # HBL20GB606IV
    • Length 6 ft.
    • Materials Steel
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Pre wired 15Amp, 1 circuit metal PlugTrak with 12 Receptacles and 6 inch spacing, 6 ft. length and ivory finish.