Werner FTP6206 6 Foot FTP6200 Series Fiberglass Tripod Stepladder | Graybar Store
Werner - 6 Foot FTP6200 Series Fiberglass Tripod Stepladder - FTP6206
+ / - Hover over image to Zoom
Other Views

    6 Foot FTP6200 Series Fiberglass Tripod Stepladder

    Manufacturer: Werner
    Manufacturer #: FTP6206
    SKU: 22082713
    $220.39
    Checking Pricing
         
    Height (Feet):6 ft.
    Load Rating (Pound):300 lb.
    Spread (Inches):43-3/4
    Width (Inches):36 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Werner
    • Manufacturer # FTP6206
    • Height (Feet) 6 ft.
    • Load Rating (Pound) 300 lb.
    • Materials Fiberglass
    • Spread (Inches) 43-3/4
    • Width (Inches) 36 in.
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    6 foot tripod step ladder has a 300 pound capacity.
    Step Ladder
    • Size 6 ft
    • Reach Height 10 ft
    • Max. Standing Height 3 ft 10 in
    • Description of Top Features 4 tool holes, paint can hook
    • Load Capacity 300 lbs
    • Type IA Duty Rating
    • Material Fiberglass
    • Approx. Width 36 in
    • Approx. Spread 43-3/4 in
    • With Pail Shelf No
    • Spreader Material Steel
    • Certifications ANSI A14.5 (2007); OSHA
    • Top Dimension 5-3/4 in x 13 in
    • Front Rails Dimension 3-1/8 in
    • Front Flange Dimension 1-3/16 in
    • Rear Rails Dimension 1-1/2 in
    • Rear Flange Dimension 1-3/16 in
    • Steps Dimension 3 in