Werner 7306 6- foot 7300 Series Stepladder | Graybar Store
Werner - 6- foot 7300 Series Stepladder - 7306
+ / - Hover over image to Zoom
Other Views

    6- foot 7300 Series Stepladder

    Manufacturer: Werner
    Manufacturer #: 7306
    SKU: 99570401
    $174.87
    Checking Pricing
         
    Height (Feet):6 ft.
    Load Rating (Pound):375 lb.
    Spread (Inches):42
    Width (Inches):25 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Werner
    • Manufacturer # 7306
    • Height (Feet) 6 ft.
    • Load Rating (Pound) 375 lb.
    • Materials Fiberglass
    • Spread (Inches) 42
    • Width (Inches) 25 in.
    • Country of Origin MX - Mexico
    Product Overview:
    6 foot fiberglass step ladder has a 375 pound capacity.
    Step Ladder
    • 6 Ft Height to Top Step
    • 375 Lb Load Rating
    • 25 Inch Base Width
    • 42 Inch Base Spread
    • Reinforced Fiberglass Material
    • Safety Smart Brand
    • 7300 Model
    • Applicable Standard ANSI A14.5
    • OSHA Rating Type IAA Special Duty
    • Step Size 3 Inch Width
    • Rail Size Front 3-1/8 Inch Width
    • Rear 1-7/8 Inch Width
    • Flange Size 1-3/16 Inch Width
    • Top Size 7-1/8 Inch x 14 Inch
    • Application Professional
    • Aluminum Rivet Attached to Top of Each Front Rail
    • Edge Bracing System
    • Glas Mark Violator Stripes on Rails
    • Heavy Duty Internal Spreaders
    • Single Riveted and Knee Braced Slip Resistant Traction-Tred Step
    • Shoulder Bolt and Lock Nut on Top Hinge
    • Tool-Tra-Top
    • Yellow Electrically Non-Conductive Side Rails