L. H. Dottie DWSBX6214 Fine Thread Drywall Screw, Bugle Head Phillips, Black Oxide, No. 6 x 2 1/4 in. (100) | Graybar Store
L. H. Dottie - Fine Thread Drywall Screw, Bugle Head Phillips, Black Oxide, No. 6 x 2 1/4 in. (100) - DWSBX6214
+ / - Hover over image to Zoom
Other Views

    Fine Thread Drywall Screw, Bugle Head Phillips, Black Oxide, No. 6 x 2 1/4 in. (100)

    Manufacturer: L. H. Dottie
    Manufacturer #: DWSBX6214
    SKU: 25321856
    $6.60
    Checking Pricing
         
    Screw Size:No. 6
    Length:2-1/4 in.
    Package Quantity:100
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer L. H. Dottie
    • Manufacturer # DWSBX6214
    • Head Type Bugle Head, Phillips
    • Length 2-1/4 in.
    • Materials Black Oxide
    Product Overview:
    Black oxide No. 6 x 2 1/4 in. fine thread bugle head Phillips drywall screws. Package of 100.
    Dottie fine thread bugle head drywall screws are self-piercing and are used for wood, drywall and aluminum. Length is determined from the top of the fastener head.