Allen Tel AT630ABC-6 6-Conductor Wall Phone Jack with Installation Tool | Graybar Store
Allen Tel - 6-Conductor Wall Phone Jack with Installation Tool - AT630ABC-6
+ / - Hover over image to Zoom
Other Views

    6-Conductor Wall Phone Jack with Installation Tool

    Manufacturer: Allen Tel
    Manufacturer #: AT630ABC-6
    SKU: 88008226
    $4.63
    Checking Pricing
         
    No. of Ports:1
    Jack Type:6-Conductor 6-Position
    Color:Ivory
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Allen Tel
    • Manufacturer # AT630ABC-6
    • Color Ivory
    • Jack Type 6-Conductor 6-Position
    • No. of Ports 1
    • SAP Material Type ZSTD
    • Country of Origin TW - Taiwan
    Product Overview:
    Ivory wall phone jack.
    • Insulation piercing terminal block enclosed in an insulating plastic sleeve
    • Includes two screw studs for use when used as a wall telephone mounting and two hole plugs when the screw studs are not used
    • Installation tool included
    • Universal unit can be used as a wall phone or flush mounted jack