Electric Motion EM8100-18.10 #6 AWG Insulated Flexible Harness, 18" | Graybar Store
Electric Motion - #6 AWG Insulated Flexible Harness, 18
+ / - Hover over image to Zoom
Other Views

    #6 AWG Insulated Flexible Harness, 18"

    Manufacturer: Electric Motion
    Manufacturer #: EM8100-18.10
    SKU: 93148038
    $5.26
    Checking Pricing
         
    Length (Inches):18.0
    Wire Size:6 AWG
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Electric Motion
    • Manufacturer # EM8100-18.10
    • Wire Size 6 AWG
    • Length (Inches) 18.0
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Insulated #6 flexible harness, 18 inches.
    • Insulated
    • 427-strand, 7x61/32 rope-lay cable
    • Ring terminals on both ends, standard hole size #10
    • 18 inches