Electric Motion EM8100-24.10 | Graybar Store
Electric Motion - EM8100-24.10
+ / - Hover over image to Zoom
Other Views

    EM8100-24.10

    Manufacturer: Electric Motion
         

    This grounding harness is used for bonding and grounding in pedestal new construction and retrofitting.

    • 427-strand, 7x61/32 rope-lay cable
    • Ring terminals on both ends, standard hole size #10
    See More >>
    • Manufacturer Electric Motion
    Select Filter Options Below ( 8 items found )
    Mfg Part #
    SKU
    Length (Inches)
    Wire Size
    Color
    Length
    Price
    EM8100-18.10
    93148038
    18.0
    6 AWG
    $
    5
    .26
    /
    EA
    93148038
    Length (Inches)
    18.0
    Wire Size
    6 AWG
    Color
    Length
    $
    5
    .26
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    EM8100-12.10
    25088766
    Black
    12 in.
    $
    4
    .24
    /
    EA
    25088766
    Length (Inches)
    Wire Size
    Color
    Black
    Length
    12 in.
    $
    4
    .24
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    EM8100-11.10
    93148036
    Black
    11 in.
    $
    4
    .12
    /
    EA
    93148036
    Length (Inches)
    Wire Size
    Color
    Black
    Length
    11 in.
    $
    4
    .12
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    EM8100-4.10
    25272794
    4 in.
    $
    3
    .04
    /
    EA
    25272794
    Length (Inches)
    Wire Size
    Color
    Length
    4 in.
    $
    3
    .04
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    EM8100-15GDHDH
    25241816
    Green
    15 in.
    $
    6
    .22
    /
    EA
    25241816
    Length (Inches)
    Wire Size
    Color
    Green
    Length
    15 in.
    $
    6
    .22
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    EM8100-36.10
    95023692
    6 AWG
    36 in.
    $
    8
    .06
    /
    EA
    95023692
    Length (Inches)
    Wire Size
    6 AWG
    Color
    Length
    36 in.
    $
    8
    .06
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    EM8100-24.10
    97136415
    24 in.
    $
    6
    .20
    /
    EA
    97136415
    Length (Inches)
    Wire Size
    Color
    Length
    24 in.
    $
    6
    .20
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    EM8100-6.10
    93148035
    6 AWG
    6 in.
    $
    3
    .33
    /
    EA
    93148035
    Length (Inches)
    Wire Size
    6 AWG
    Color
    Length
    6 in.
    $
    3
    .33
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    93148038 SKU, 93148038 ANALYTICS...
    Color
    Length
    Price
    $
    5
    .26
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25088766 SKU, 25088766 ANALYTICS...
    Color
    Black
    Length
    12 in.
    Price
    $
    4
    .24
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    93148036 SKU, 93148036 ANALYTICS...
    Color
    Black
    Length
    11 in.
    Price
    $
    4
    .12
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25272794 SKU, 25272794 ANALYTICS...
    Color
    Length
    4 in.
    Price
    $
    3
    .04
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25241816 SKU, 25241816 ANALYTICS...
    Color
    Green
    Length
    15 in.
    Price
    $
    6
    .22
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    95023692 SKU, 95023692 ANALYTICS...
    Color
    Length
    36 in.
    Price
    $
    8
    .06
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    97136415 SKU, 97136415 ANALYTICS...
    Color
    Length
    24 in.
    Price
    $
    6
    .20
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    93148035 SKU, 93148035 ANALYTICS...
    Color
    Length
    6 in.
    Price
    $
    3
    .33
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available