L. H. Dottie TMC6321 6 32 x 1 in. Zinc Plated Steel Truss Head Phillips/Slotted Machine Screws (100) | Graybar Store
L. H. Dottie - 6 32 x 1 in. Zinc Plated Steel Truss Head Phillips/Slotted Machine Screws (100) - TMC6321
+ / - Hover over image to Zoom
Other Views

    6 32 x 1 in. Zinc Plated Steel Truss Head Phillips/Slotted Machine Screws (100)

    Manufacturer: L. H. Dottie
    Manufacturer #: TMC6321
    SKU: 25321627
    $5.45
    Checking Pricing
         
    Screw Size:6-32
    Length:1 in.
    Package Quantity:100
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer L. H. Dottie
    • Manufacturer # TMC6321
    • Head Type Truss Head, Phillips/Slotted
    • Length 1 in.
    • Materials Zinc Plated Steel
    Product Overview:
    Zinc plated steel 6 32 x 1 in. truss head Phillips/slotted machine screws in Invincibox™. Package of 100.
    Truss head machine screws are needed when installing wiring devices behind wall plates. The perfect screw when a low-profile fastener is needed.