L. H. Dottie RMDS6321 6 32 x 1 in. Zinc Plated Steel Round Head Square/Slotted Machine Screws (100) | Graybar Store
L. H. Dottie - 6 32 x 1 in. Zinc Plated Steel Round Head Square/Slotted Machine Screws (100) - RMDS6321
+ / - Hover over image to Zoom
Other Views

    6 32 x 1 in. Zinc Plated Steel Round Head Square/Slotted Machine Screws (100)

    Manufacturer: L. H. Dottie
    Manufacturer #: RMDS6321
    SKU: 92127151
    $7.66
    Checking Pricing
         
    Screw Size:6-32
    Length:1 in.
    Package Quantity:100
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer L. H. Dottie
    • Manufacturer # RMDS6321
    • Head Type Round Head, Slotted/Square Drive
    • Length 1 in.
    • Materials Zinc Plated Steel
    • Package Quantity 100
    • Screw Size 6-32
    • SAP Material Type ZSTD
    • Country of Origin CA - Canada
    Product Overview:
    Zinc plated steel 6 32 x 1 in. round head square/slotted machine screws. Package of 100.
    Round head machine screws project above the material surface. This head style is used when clearance is not an important factor. Length is determined from the base of the fastener head. Stainless steel resists corrosion and is ideal for applications where chemical resistance is required.