L. H. Dottie 416WHT 6-32 x 1 in. White Oval Head Slotted Wallplate Screws (50) | Graybar Store
L. H. Dottie - 6-32 x 1 in. White Oval Head Slotted Wallplate Screws (50) - 416WHT
+ / - Hover over image to Zoom
Other Views

    6-32 x 1 in. White Oval Head Slotted Wallplate Screws (50)

    Manufacturer: L. H. Dottie
    Manufacturer #: 416WHT
    SKU: 90001517
    $6.08
    Checking Pricing
         
    Color:White
    Package Quantity:50
    Size:6-32 x 1 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer L. H. Dottie
    • Manufacturer # 416WHT
    • Color White
    • Size 6-32 x 1 in.
    Product Overview:
    White 6-32 x 1 in. oval head slotted wallplate screws. Package quantity 50.
    Dottie oval head wallplate screws are available in a variety of painted finishes such as ivory, white, brown and almond. They are also available in tamperproof or slotted stainless steel, nylon and brass plated.