L. H. Dottie T6321HB 6 32 x 1 in. Stainless Steel Button Head Hex Pin Tamper Proof Machine Screws (100) | Graybar Store
L. H. Dottie - 6 32 x 1 in. Stainless Steel Button Head Hex Pin Tamper Proof Machine Screws (100) - T6321HB
+ / - Hover over image to Zoom
Other Views

    6 32 x 1 in. Stainless Steel Button Head Hex Pin Tamper Proof Machine Screws (100)

    Manufacturer: L. H. Dottie
    Manufacturer #: T6321HB
    SKU: 25321762
    $117.41
    Checking Pricing
         
    Screw Size:6-32
    Length:1 in.
    Package Quantity:100
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer L. H. Dottie
    • Manufacturer # T6321HB
    • Head Type Button Head, Hex Pin
    • Length 1 in.
    • Materials Stainless Steel
    • Package Quantity 100
    • Screw Size 6-32
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Stainless steel 6 32 x 1 in. button head hex pin tamper proof machine screws in Invincibox™. Use 73TR5 insert bit, HPD18 driver. Package of 100.
    Tamper-resistant screws are designed to prevent vandalism and theft. Use proper bit or driver to remove.