L. H. Dottie 414IV 6-32 x 1/2 in. Ivory Oval Head Slotted Wallplate Screws (100) | Graybar Store
L. H. Dottie - 6-32 x 1/2 in. Ivory Oval Head Slotted Wallplate Screws (100) - 414IV
+ / - Hover over image to Zoom
Other Views

    6-32 x 1/2 in. Ivory Oval Head Slotted Wallplate Screws (100)

    Manufacturer: L. H. Dottie
    Manufacturer #: 414IV
    SKU: 90001513
    $9.48
    Checking Pricing
         
    Color:Ivory
    Package Quantity:100
    Size:6-32 x 1/2 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer L. H. Dottie
    • Manufacturer # 414IV
    • Color Ivory
    • Size 6-32 x 1/2 in.
    Product Overview:
    Ivory 6-32 x 1/2 in. oval head slotted wallplate screws. Package quantity 100.
    Dottie oval head wallplate screws are available in a variety of painted finishes such as ivory, white, brown and almond. They are also available in tamperproof or slotted stainless steel, nylon and brass plated.