L. H. Dottie FMDD63212 6 32 x 1/2 in. Zinc Plated Steel Flat Head Phillips/Square Machine Screws (100) | Graybar Store
L. H. Dottie - 6 32 x 1/2 in. Zinc Plated Steel Flat Head Phillips/Square Machine Screws (100) - FMDD63212
+ / - Hover over image to Zoom
Other Views

    6 32 x 1/2 in. Zinc Plated Steel Flat Head Phillips/Square Machine Screws (100)

    Manufacturer: L. H. Dottie
    Manufacturer #: FMDD63212
    SKU: 92127156
    $5.06
    Checking Pricing
         
    Length:1/2 in.
    Package Quantity:100
    Screw Size:6-32
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer L. H. Dottie
    • Manufacturer # FMDD63212
    • Head Type Flat Head, Phillips/Square
    • Length 1/2 in.
    • Materials Zinc Plated Steel
    • Package Quantity 100
    • Screw Size 6-32
    • SAP Material Type ZSTD
    • Country of Origin 99 - Multiple
    Product Overview:
    Zinc plated steel 6 32 x 1/2 in. flat head Phillips/square machine screws in Invincibox™. Package of 100.
    Dottie flat head machine screws provide a flush surface. Length is determined from the top of the fastener head.