L. H. Dottie 6 32 Machine Screw, Round Head Phillips/Slotted (Combo), Zinc Plated Steel | Graybar Store
L. H. Dottie - 6 32 Machine Screw, Round Head Phillips/Slotted (Combo), Zinc Plated Steel
+ / - Hover over image to Zoom
Other Views

    6 32 Machine Screw, Round Head Phillips/Slotted (Combo), Zinc Plated Steel

    Manufacturer: L. H. Dottie
         

    Dottie round head machine screws project above the material surface. This head style is used when clearance is not an important factor. Length is determined from the base of the fastener head.

    • Manufacturer L. H. Dottie
    • Head Type Round Head, Phillips/Slotted
    • Materials Zinc Plated Steel
    Select Filter Options Below ( 8 items found )
    Mfg Part #
    SKU
    Length
    Screw Size
    Package Quantity
    Price
    RMC63234
    25085293
    3/4 in.
    6-32
    100
    $
    3
    .94
    100 Ea
    /
    Package
    25085293
    Length
    3/4 in.
    Screw Size
    6-32
    Package Quantity
    100
    $
    3
    .94
    100 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    RMC6321
    25245069
    1 in.
    6-32
    100
    $
    4
    .23
    100 Ea
    /
    Package
    25245069
    Length
    1 in.
    Screw Size
    6-32
    Package Quantity
    100
    $
    4
    .23
    100 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    RMC6322
    25245070
    2 in.
    6-32
    100
    $
    8
    .54
    100 Ea
    /
    Package
    25245070
    Length
    2 in.
    Screw Size
    6-32
    Package Quantity
    100
    $
    8
    .54
    100 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    RMC6323
    25321930
    3 in.
    6-32
    100
    $
    10
    .38
    100 Ea
    /
    Package
    25321930
    Length
    3 in.
    Screw Size
    6-32
    Package Quantity
    100
    $
    10
    .38
    100 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    RMC63212
    93159915
    1/2 in.
    6-32
    100
    $
    3
    .64
    100 Ea
    /
    Package
    93159915
    Length
    1/2 in.
    Screw Size
    6-32
    Package Quantity
    100
    $
    3
    .64
    100 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    RMC632114
    93159918
    1-1/4 in.
    6-32
    100
    $
    4
    .75
    100 Ea
    /
    Package
    93159918
    Length
    1-1/4 in.
    Screw Size
    6-32
    Package Quantity
    100
    $
    4
    .75
    100 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    RMC632112
    93159919
    1-1/2 in.
    6-32
    100
    $
    5
    .89
    100 Ea
    /
    Package
    93159919
    Length
    1-1/2 in.
    Screw Size
    6-32
    Package Quantity
    100
    $
    5
    .89
    100 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    RMC632212
    25321869
    2-1/2 in.
    6-32
    100
    $
    8
    .92
    100 Ea
    /
    Package
    25321869
    Length
    2-1/2 in.
    Screw Size
    6-32
    Package Quantity
    100
    $
    8
    .92
    100 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25085293 SKU, 25085293 ANALYTICS...
    Package Quantity
    100
    Price
    $
    3
    .94
    100 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25245069 SKU, 25245069 ANALYTICS...
    Package Quantity
    100
    Price
    $
    4
    .23
    100 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25245070 SKU, 25245070 ANALYTICS...
    Package Quantity
    100
    Price
    $
    8
    .54
    100 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25321930 SKU, 25321930 ANALYTICS...
    Package Quantity
    100
    Price
    $
    10
    .38
    100 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    93159915 SKU, 93159915 ANALYTICS...
    Package Quantity
    100
    Price
    $
    3
    .64
    100 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    93159918 SKU, 93159918 ANALYTICS...
    Package Quantity
    100
    Price
    $
    4
    .75
    100 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    93159919 SKU, 93159919 ANALYTICS...
    Package Quantity
    100
    Price
    $
    5
    .89
    100 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25321869 SKU, 25321869 ANALYTICS...
    Package Quantity
    100
    Price
    $
    8
    .92
    100 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available