L. H. Dottie Zinc Plated Steel Flat Head Slotted Machine Screws | Graybar Store
L. H. Dottie - Zinc Plated Steel Flat Head Slotted Machine Screws
+ / - Hover over image to Zoom
Other Views

    Zinc Plated Steel Flat Head Slotted Machine Screws

    Manufacturer: L. H. Dottie
         

    Dottie flat head machine screws provide a flush surface. Length is determined from the top of the fastener head.

    • Manufacturer L. H. Dottie
    • Head Type Flat Head, Slotted
    • Materials Zinc Plated Steel
    Select Filter Options Below ( 16 items found )
    Mfg Part #
    SKU
    Length
    Screw Size
    Package Quantity
    Additional Features
    Packaging
    Point Type
    Price
    FM632112
    25321775
    1-1/2 in.
    6-32
    100
    $
    5
    .66
    100 Ea
    /
    Package
    25321775
    Length
    1-1/2 in.
    Screw Size
    6-32
    Package Quantity
    100
    Additional Features
    Packaging
    Point Type
    $
    5
    .66
    100 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    FM6321
    90001597
    1 in.
    6-32
    100
    $
    3
    .82
    100 Ea
    /
    Package
    90001597
    Length
    1 in.
    Screw Size
    6-32
    Package Quantity
    100
    Additional Features
    Packaging
    Point Type
    $
    3
    .82
    100 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    FM6322
    90001601
    2 in.
    6-32
    100
    $
    6
    .76
    100 Ea
    /
    Package
    90001601
    Length
    2 in.
    Screw Size
    6-32
    Package Quantity
    100
    Additional Features
    Packaging
    Point Type
    $
    6
    .76
    100 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    FM63212
    90001600
    1/2 in.
    6-32
    100
    $
    3
    .50
    100 Ea
    /
    Package
    90001600
    Length
    1/2 in.
    Screw Size
    6-32
    Package Quantity
    100
    Additional Features
    Packaging
    Point Type
    $
    3
    .50
    100 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    FM6323
    25321460
    3 in.
    6-32
    100
    $
    11
    .87
    100 Ea
    /
    Package
    25321460
    Length
    3 in.
    Screw Size
    6-32
    Package Quantity
    100
    Additional Features
    Packaging
    Point Type
    $
    11
    .87
    100 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    FM83234
    25322128
    3/4 in.
    8-32
    100
    $
    4
    .40
    100 Ea
    /
    Package
    25322128
    Length
    3/4 in.
    Screw Size
    8-32
    Package Quantity
    100
    Additional Features
    Packaging
    Point Type
    $
    4
    .40
    100 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    FM8321
    90001604
    1 in.
    8-32
    100
    $
    4
    .66
    100 Ea
    /
    Package
    90001604
    Length
    1 in.
    Screw Size
    8-32
    Package Quantity
    100
    Additional Features
    Packaging
    Point Type
    $
    4
    .66
    100 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    FM63234
    25322069
    3/4 in.
    6-32
    100
    $
    3
    .62
    100 Ea
    /
    Package
    25322069
    Length
    3/4 in.
    Screw Size
    6-32
    Package Quantity
    100
    Additional Features
    Packaging
    Point Type
    $
    3
    .62
    100 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    FM632114
    25322119
    1-1/4 in.
    6-32
    100
    $
    4
    .17
    100 Ea
    /
    Package
    25322119
    Length
    1-1/4 in.
    Screw Size
    6-32
    Package Quantity
    100
    Additional Features
    Packaging
    Point Type
    $
    4
    .17
    100 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    FM832112
    25321808
    1-1/2 in.
    8-32
    100
    $
    6
    .76
    100 Ea
    /
    Package
    25321808
    Length
    1-1/2 in.
    Screw Size
    8-32
    Package Quantity
    100
    Additional Features
    Packaging
    Point Type
    $
    6
    .76
    100 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    FM632212
    25321961
    2-1/2 in.
    6-32
    100
    $
    10
    .29
    100 Ea
    /
    Package
    25321961
    Length
    2-1/2 in.
    Screw Size
    6-32
    Package Quantity
    100
    Additional Features
    Packaging
    Point Type
    $
    10
    .29
    100 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    FM8322
    90001606
    2 in.
    8-32
    100
    $
    7
    .87
    100 Ea
    /
    Package
    90001606
    Length
    2 in.
    Screw Size
    8-32
    Package Quantity
    100
    Additional Features
    Packaging
    Point Type
    $
    7
    .87
    100 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    FM832114
    25321774
    1-1/4 in.
    8-32
    100
    $
    6
    .01
    100 Ea
    /
    Package
    25321774
    Length
    1-1/4 in.
    Screw Size
    8-32
    Package Quantity
    100
    Additional Features
    Packaging
    Point Type
    $
    6
    .01
    100 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    FM83212
    25322075
    1/2 in.
    8-32
    Flush Surface Screw; Slotted
    100 per Pack
    Dog Point
    $
    3
    .70
    100 Ea
    /
    Package
    25322075
    Length
    1/2 in.
    Screw Size
    8-32
    Package Quantity
    Additional Features
    Flush Surface Screw; Slotted
    Packaging
    100 per Pack
    Point Type
    Dog Point
    $
    3
    .70
    100 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    FM103234
    92110389
    3/4 in.
    10-32
    Flush Surface Screw; Slotted
    100 per Pack
    Die Point
    $
    5
    .25
    100 Ea
    /
    Package
    92110389
    Length
    3/4 in.
    Screw Size
    10-32
    Package Quantity
    Additional Features
    Flush Surface Screw; Slotted
    Packaging
    100 per Pack
    Point Type
    Die Point
    $
    5
    .25
    100 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    FM63238
    25322020
    3/8 in.
    6-32
    Flush Surface Screw; Slotted
    100 per Pack
    Die Point
    $
    3
    .06
    100 Ea
    /
    Package
    25322020
    Length
    3/8 in.
    Screw Size
    6-32
    Package Quantity
    Additional Features
    Flush Surface Screw; Slotted
    Packaging
    100 per Pack
    Point Type
    Die Point
    $
    3
    .06
    100 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25321775 SKU, 25321775 ANALYTICS...
    Package Quantity
    100
    Additional Features
    Packaging
    Point Type
    Price
    $
    5
    .66
    100 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    90001597 SKU, 90001597 ANALYTICS...
    Package Quantity
    100
    Additional Features
    Packaging
    Point Type
    Price
    $
    3
    .82
    100 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    90001601 SKU, 90001601 ANALYTICS...
    Package Quantity
    100
    Additional Features
    Packaging
    Point Type
    Price
    $
    6
    .76
    100 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    90001600 SKU, 90001600 ANALYTICS...
    Package Quantity
    100
    Additional Features
    Packaging
    Point Type
    Price
    $
    3
    .50
    100 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25321460 SKU, 25321460 ANALYTICS...
    Package Quantity
    100
    Additional Features
    Packaging
    Point Type
    Price
    $
    11
    .87
    100 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25322128 SKU, 25322128 ANALYTICS...
    Package Quantity
    100
    Additional Features
    Packaging
    Point Type
    Price
    $
    4
    .40
    100 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    90001604 SKU, 90001604 ANALYTICS...
    Package Quantity
    100
    Additional Features
    Packaging
    Point Type
    Price
    $
    4
    .66
    100 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25322069 SKU, 25322069 ANALYTICS...
    Package Quantity
    100
    Additional Features
    Packaging
    Point Type
    Price
    $
    3
    .62
    100 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25322119 SKU, 25322119 ANALYTICS...
    Package Quantity
    100
    Additional Features
    Packaging
    Point Type
    Price
    $
    4
    .17
    100 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25321808 SKU, 25321808 ANALYTICS...
    Package Quantity
    100
    Additional Features
    Packaging
    Point Type
    Price
    $
    6
    .76
    100 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25321961 SKU, 25321961 ANALYTICS...
    Package Quantity
    100
    Additional Features
    Packaging
    Point Type
    Price
    $
    10
    .29
    100 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    90001606 SKU, 90001606 ANALYTICS...
    Package Quantity
    100
    Additional Features
    Packaging
    Point Type
    Price
    $
    7
    .87
    100 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25321774 SKU, 25321774 ANALYTICS...
    Package Quantity
    100
    Additional Features
    Packaging
    Point Type
    Price
    $
    6
    .01
    100 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25322075 SKU, 25322075 ANALYTICS...
    Package Quantity
    Additional Features
    Flush Surface Screw; Slotted
    Packaging
    100 per Pack
    Point Type
    Dog Point
    Price
    $
    3
    .70
    100 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    92110389 SKU, 92110389 ANALYTICS...
    Package Quantity
    Additional Features
    Flush Surface Screw; Slotted
    Packaging
    100 per Pack
    Point Type
    Die Point
    Price
    $
    5
    .25
    100 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25322020 SKU, 25322020 ANALYTICS...
    Package Quantity
    Additional Features
    Flush Surface Screw; Slotted
    Packaging
    100 per Pack
    Point Type
    Die Point
    Price
    $
    3
    .06
    100 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available