L. H. Dottie Flat Head Phillips/Square Machine Screws | Graybar Store
L. H. Dottie - Flat Head Phillips/Square Machine Screws
+ / - Hover over image to Zoom
Other Views

    Flat Head Phillips/Square Machine Screws

    Manufacturer: L. H. Dottie
         

    Dottie flat head machine screws provide a flush surface. Length is determined from the top of the fastener head.

    • Manufacturer L. H. Dottie
    • Head Type Flat Head, Phillips/Square
    • Materials Zinc Plated Steel
    Select Filter Options Below ( 9 items found )
    Mfg Part #
    SKU
    Length
    Package Quantity
    Screw Size
    Additional Features
    Packaging
    Point Type
    Price
    FMDD632112
    92127154
    1-1/2 in.
    100
    6-32
    $
    9
    .73
    100 Ea
    /
    Package
    92127154
    Length
    1-1/2 in.
    Package Quantity
    100
    Screw Size
    6-32
    Additional Features
    Packaging
    Point Type
    $
    9
    .73
    100 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    FMDD632114
    92127152
    1-1/4 in.
    100
    6-32
    $
    7
    .92
    100 Ea
    /
    Package
    92127152
    Length
    1-1/4 in.
    Package Quantity
    100
    Screw Size
    6-32
    Additional Features
    Packaging
    Point Type
    $
    7
    .92
    100 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    FMDD6321
    92127150
    1 in.
    100
    6-32
    $
    5
    .42
    100 Ea
    /
    Package
    92127150
    Length
    1 in.
    Package Quantity
    100
    Screw Size
    6-32
    Additional Features
    Packaging
    Point Type
    $
    5
    .42
    100 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    FMDD63234
    92127158
    3/4 in.
    100
    6-32
    $
    6
    .60
    100 Ea
    /
    Package
    92127158
    Length
    3/4 in.
    Package Quantity
    100
    Screw Size
    6-32
    Additional Features
    Packaging
    Point Type
    $
    6
    .60
    100 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    FMDD63212
    92127156
    1/2 in.
    100
    6-32
    $
    5
    .06
    100 Ea
    /
    Package
    92127156
    Length
    1/2 in.
    Package Quantity
    100
    Screw Size
    6-32
    Additional Features
    Packaging
    Point Type
    $
    5
    .06
    100 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    FMDD6322
    92127146
    2 in.
    100
    6-32
    $
    8
    .69
    100 Ea
    /
    Package
    92127146
    Length
    2 in.
    Package Quantity
    100
    Screw Size
    6-32
    Additional Features
    Packaging
    Point Type
    $
    8
    .69
    100 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    FMDD83234
    92127141
    3/4 in.
    100
    8-32
    $
    7
    .80
    100 Ea
    /
    Package
    92127141
    Length
    3/4 in.
    Package Quantity
    100
    Screw Size
    8-32
    Additional Features
    Packaging
    Point Type
    $
    7
    .80
    100 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    FMDD8321
    92127143
    1 in.
    100
    8-32
    $
    7
    .97
    100 Ea
    /
    Package
    92127143
    Length
    1 in.
    Package Quantity
    100
    Screw Size
    8-32
    Additional Features
    Packaging
    Point Type
    $
    7
    .97
    100 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    FMDD83212
    92127149
    1/2 in.
    8-32
    Flush Surface Screw
    100 per Pack
    Dog Point
    $
    7
    .66
    100 Ea
    /
    Package
    92127149
    Length
    1/2 in.
    Package Quantity
    Screw Size
    8-32
    Additional Features
    Flush Surface Screw
    Packaging
    100 per Pack
    Point Type
    Dog Point
    $
    7
    .66
    100 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    92127154 SKU, 92127154 ANALYTICS...
    Screw Size
    6-32
    Additional Features
    Packaging
    Point Type
    Price
    $
    9
    .73
    100 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    92127152 SKU, 92127152 ANALYTICS...
    Screw Size
    6-32
    Additional Features
    Packaging
    Point Type
    Price
    $
    7
    .92
    100 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    92127150 SKU, 92127150 ANALYTICS...
    Screw Size
    6-32
    Additional Features
    Packaging
    Point Type
    Price
    $
    5
    .42
    100 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    92127158 SKU, 92127158 ANALYTICS...
    Screw Size
    6-32
    Additional Features
    Packaging
    Point Type
    Price
    $
    6
    .60
    100 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    92127156 SKU, 92127156 ANALYTICS...
    Screw Size
    6-32
    Additional Features
    Packaging
    Point Type
    Price
    $
    5
    .06
    100 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    92127146 SKU, 92127146 ANALYTICS...
    Screw Size
    6-32
    Additional Features
    Packaging
    Point Type
    Price
    $
    8
    .69
    100 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    92127141 SKU, 92127141 ANALYTICS...
    Screw Size
    8-32
    Additional Features
    Packaging
    Point Type
    Price
    $
    7
    .80
    100 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    92127143 SKU, 92127143 ANALYTICS...
    Screw Size
    8-32
    Additional Features
    Packaging
    Point Type
    Price
    $
    7
    .97
    100 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    92127149 SKU, 92127149 ANALYTICS...
    Screw Size
    8-32
    Additional Features
    Flush Surface Screw
    Packaging
    100 per Pack
    Point Type
    Dog Point
    Price
    $
    7
    .66
    100 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available