L. H. Dottie FM6322 6 32 x 2 in. Zinc Plated Steel Flat Head Slotted Machine Screws (100) | Graybar Store
L. H. Dottie - 6 32 x 2 in. Zinc Plated Steel Flat Head Slotted Machine Screws (100) - FM6322
+ / - Hover over image to Zoom
Other Views

    6 32 x 2 in. Zinc Plated Steel Flat Head Slotted Machine Screws (100)

    Manufacturer: L. H. Dottie
    Manufacturer #: FM6322
    SKU: 90001601
    $6.76
    Checking Pricing
         
    Length:2 in.
    Screw Size:6-32
    Package Quantity:100
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer L. H. Dottie
    • Manufacturer # FM6322
    • Head Type Flat Head, Slotted
    • Length 2 in.
    • Materials Zinc Plated Steel
    Product Overview:
    Zinc plated steel 6 32 x 2 in. flat head slotted machine screws. Package of 100.
    Dottie flat head machine screws provide a flush surface. Length is determined from the top of the fastener head.