Milwaukee Tool 48-27-1121 6-3/8 x 1-1/8 Flat Boring Bit | Graybar Store
Milwaukee Tool - 6-3/8 x 1-1/8 Flat Boring Bit - 48-27-1121
+ / - Hover over image to Zoom
Other Views

    6-3/8 x 1-1/8 Flat Boring Bit

    Manufacturer: Milwaukee Tool
    Manufacturer #: 48-27-1121
    SKU: 88174664
    $6.02
    Checking Pricing
         
    Chuck Size:1-1/8 in.
    Overall Length (Inches):6-3/8
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Milwaukee Tool
    • Manufacturer # 48-27-1121
    • Chuck Size 1-1/8 in.
    • Materials Heat Treated High-Carbon Steel
    • Overall Length (Inches) 6-3/8
    • For Use With Wood, Plastic, Plywood And Formica
    • Country of Origin CN - China
    Product Overview:
    1-1/8 inch flat boring bit is 6-3/8 inch long.
    Flat Boring Bit Features:
    • 1-1/8 Inch Bit Diameter
    • 1/4 Inch Shank Diameter
    • 6-3/8 Inch Overall Length
    • Drill Size 6 Inch Depth
    • Drill Point And Cutting Edges Can Be Resharpened