Belden 6C18FS-CMR-GY-R-BED 6/18 1000-Feet Reel Non-Plenum Electronic Wire | Graybar Store
Belden - 6/18 1000-Feet Reel Non-Plenum Electronic Wire - 6C18FS-CMR-GY-R-BED
+ / - Hover over image to Zoom
Other Views

    6/18 1000-Feet Reel Non-Plenum Electronic Wire

    Manufacturer: Belden
    Manufacturer #: 6C18FS-CMR-GY-R-BED
    SKU: 99706660
    $368.48
    Checking Pricing
         
    No. of Conductors:6
    Length:1000 ft. Reel
    Conductor Size:18 AWG
    Conductor Material:Bare Copper
    Cable Type:Electronic Wire, Non Plenum
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Belden
    • Manufacturer # 6C18FS-CMR-GY-R-BED
    • Cable Type Electronic Wire, Non Plenum
    • No. of Conductors 6
    • Conductor Material Bare Copper
    • Conductor Size 18 AWG
    • Insulation Material PVC
    • Jacket Material PVC
    • Length 1000 ft. Reel
    • Shielded Overall Beldfoil Shield/Tinned Copper
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Non-plenum electronic wire is 6 conductor and 18 AWG. Wire is packaged in 1000-feet reel. Belden alt. mfr. number: 5304FE 0081000
    Non-Plenum Electronic Wire:
    • Riser-CMR
    • Polyolefin Insulation
    • Beldfoil® Shield
    • PVC Jacket with Ripcord