Altronix RB5 6/12VDC relay module | Graybar Store
Altronix - 6/12VDC relay module - RB5
+ / - Hover over image to Zoom
Other Views

    6/12VDC relay module

    Manufacturer: Altronix
    Manufacturer #: RB5
    SKU: 22119504
    $16.66
    Checking Pricing
         
    Amperage Rating:5
    Voltage Rating:220
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Altronix
    • Manufacturer # RB5
    • Amperage Rating 5
    • Voltage Rating 220
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Relay module 6vdc Or 12vdc Operation
    Relay module is designed for continuous duty. This rugged, reliable and dependable relay will handle many switching application.