GE Lighting FC6T9/CW 6-1/2IN CIRCLNE CW LAMP | Graybar Store
GE Lighting - 6-1/2IN CIRCLNE CW LAMP - FC6T9/CW
+ / - Hover over image to Zoom
Other Views

    6-1/2IN CIRCLNE CW LAMP

    Manufacturer: GE Lighting
    Manufacturer #: FC6T9/CW
    SKU: 88112106
    $13.36
    Checking Pricing
         
    Wattage:20
    Rated Life (Hour):12000
    Initial/Mean Lumens:800/560
    Color Temperature (Kelvin):4100
    Alternate Manufacturer Part No.:42732
    Length:6-1/2 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # FC6T9/CW
    • Alternate Manufacturer Part No. 42732
    • Base Type G10Q
    • Brand Circline
    • Bulb Shape T9
    • Color Temperature (Kelvin) 4100
    • Initial/Mean Lumens 800/560
    Product Overview:
    GE garage & basement circline 20 watt T9 circline 1-pack.