Square D (Schneider Electric) RWTP60 5FT Wall Duct Partition | Graybar Store
Square D (Schneider Electric) - 5FT Wall Duct Partition - RWTP60
+ / - Hover over image to Zoom
Other Views

    5FT Wall Duct Partition

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: RWTP60
    SKU: 88243459
    $88.95
    Checking Pricing
         
    Length:5 ft.
    Color / Finish:Grey
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # RWTP60
    • Color / Finish Grey
    • Length 5 ft.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    5ft Aluminum wall duct partition for RWT10EES Elbow.