GE Lighting F58T8/835PLYLXLR 5FT T8 3500K POLYLUX LINEAR FLUORESCENT | Graybar Store
GE Lighting - 5FT T8 3500K POLYLUX LINEAR FLUORESCENT - F58T8/835PLYLXLR
+ / - Hover over image to Zoom
Other Views

    5FT T8 3500K POLYLUX LINEAR FLUORESCENT

    Manufacturer: GE Lighting
    Manufacturer #: F58T8/835PLYLXLR
    SKU: 25013179
    $17.19
    Checking Pricing
         
    Rated Life (Hour):20000
    Wattage:58
    Color Temperature (Kelvin):3500
    Initial Lumens:5200
    Alternate Manufacturer Part No.:40120
    Length:5 ft.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # F58T8/835PLYLXLR
    • Alternate Manufacturer Part No. 40120
    • Base Type G13
    • Color Temperature (Kelvin) 3500
    • Initial Lumens 5200
    Product Overview:
    GE T8 Linear 58W fluorescent lamp with 3500K color temperature and 20000 rated life hours.