Wiremold (Legrand) V20GB506TRUSB 5ft. Plugmold® Multioutlet System with USB | Graybar Store
Wiremold (Legrand) - 5ft. Plugmold® Multioutlet System with USB - V20GB506TRUSB
+ / - Hover over image to Zoom
Other Views

    5ft. Plugmold® Multioutlet System with USB

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: V20GB506TRUSB
    SKU: 25625494
    $115.19
    Checking Pricing
         
    Length:5 ft.
    Color:Ivory
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # V20GB506TRUSB
    • Color Ivory
    • Application Commercial; Residential
    • Length 5 ft.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Ivory, 5 ft. Plugmold multioutlet system with USB.