Mohawk 5EXHIO-4P24-BK-R-MOH-NR 5e VersaLAN™ Indoor/Outdoor Comm Data Cable, Black | Graybar Store
Mohawk - 5e VersaLAN™ Indoor/Outdoor Comm Data Cable, Black - 5EXHIO-4P24-BK-R-MOH-NR
+ / - Hover over image to Zoom
Other Views

    5e VersaLAN™ Indoor/Outdoor Comm Data Cable, Black

    Manufacturer: Mohawk
    Manufacturer #: 5EXHIO-4P24-BK-R-MOH-NR
    SKU: 25088923
    $464.87
    Checking Pricing
         
    Color:Black
    No. of Pairs:4
    Jacket Materials:UV-Resistant Polyethylene
    Package:1000 Foot Reel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Mohawk
    • Manufacturer # 5EXHIO-4P24-BK-R-MOH-NR
    • Color Black
    • Category Cat 5e
    • Type Indoor/Outdoor Cable
    • Gauge 24 AWG
    • Jacket Materials UV-Resistant Polyethylene
    • No. of Pairs 4
    • Package 1000 Foot Reel
    • Shielded Non-Shielded
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Black 5e VersaLAN™ indoor/outdoor 4-pair cable. Manufacturer's part number M58762.
    • Indoor/Outdoor rated
    • Flooded for moisture protection
    • All pair counts meet Cat 5e performance requirements
    • 24 AWG solid bare copper