Mohawk 5EXHP4P24-S-WH-R-MOH-AP 5e+ MegaLAN™ Shielded (ScTP) Comm Data Cable, CMP, White | Graybar Store
Mohawk - 5e+ MegaLAN™ Shielded (ScTP) Comm Data Cable, CMP, White - 5EXHP4P24-S-WH-R-MOH-AP
+ / - Hover over image to Zoom
Other Views

    5e+ MegaLAN™ Shielded (ScTP) Comm Data Cable, CMP, White

    Manufacturer: Mohawk
    Manufacturer #: 5EXHP4P24-S-WH-R-MOH-AP
    SKU: 97221068
    $929.02
    Checking Pricing
         
    Color:White
    No. of Pairs:4
    Package:1000 Foot Reel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Mohawk
    • Manufacturer # 5EXHP4P24-S-WH-R-MOH-AP
    • Color White
    • Category Cat 5e
    • Type Indoor Cable
    • Flammability Rating Plenum
    • Gauge 24 AWG
    • No. of Pairs 4
    • Package 1000 Foot Reel
    • Shielded Shielded
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    White MegaLAN™ shielded category 5e+ plenum 4-pair cable. Manufacturer's part number M55986.
    • Shielded, Plenum rated
    • Tested to 400 MHz
    • Exceeds the Category 5e industry standards performance
    • 24 AWG solid bare copper insulated conductors