Mohawk 5EP4P24-S-GY-R-MOH-AP 5e LAN™ Shielded (ScTP) Plenum Comm Data Premise Cable, Grey | Graybar Store
Mohawk - 5e LAN™ Shielded (ScTP) Plenum Comm Data Premise Cable, Grey - 5EP4P24-S-GY-R-MOH-AP
+ / - Hover over image to Zoom
Other Views

    5e LAN™ Shielded (ScTP) Plenum Comm Data Premise Cable, Grey

    Manufacturer: Mohawk
    Manufacturer #: 5EP4P24-S-GY-R-MOH-AP
    SKU: 22054096
    $885.82
    Checking Pricing
         
    Color:Grey
    No. of Pairs:4
    Package:1000 Foot Reel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Mohawk
    • Manufacturer # 5EP4P24-S-GY-R-MOH-AP
    • Color Grey
    • Category Cat 5e
    • Type Indoor Cable
    • Flammability Rating Plenum
    • Gauge 24 AWG
    • No. of Pairs 4
    • Package 1000 Foot Reel
    • Shielded Shielded
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Grey 5e LAN™ shielded plenum 4-pair cable. Manufacturer's part number M58144.
    • Shielded, Plenum rated
    • All pair counts meet Cat 5e performance requirements
    • Suitable for use in air handling ducts and spaces in accordance to the industry requirements
    • 24 AWG solid bare copper