Mohawk 5e LAN™ Shielded (ScTP) Plenum Comm Data Premise Cable | Graybar Store
Mohawk - 5e LAN™ Shielded (ScTP) Plenum Comm Data Premise Cable
+ / - Hover over image to Zoom
Other Views

    5e LAN™ Shielded (ScTP) Plenum Comm Data Premise Cable

    Manufacturer: Mohawk
         

    Mohawk's shielded twisted pair category 5e cable is used in horizontal cabling system applications. The cable meets category 5e electrical characteristics and is tested to 200 MHz. The cable consists of 24 AWG solid bare copper insulated conductors.

    • Shielded, Plenum rated
    • All pair counts meet Cat 5e performance requirements
    • Suitable for vertical runs in a shaft and for general purpose communications
    • 24 AWG solid bare copper
    See More >>
    • Manufacturer Mohawk
    • Category Cat 5e
    • Type Indoor Cable
    • Flammability Rating Plenum
    • Gauge 24 AWG
    • Shielded Shielded
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Color
    No. of Pairs
    Package
    Price
    5EP4P24-S-GY-R-MOH-AP
    22054096
    Grey
    4
    1000 Foot Reel
    $
    885
    .82
    1000 Ft
    /
    Reel
    22054096
    Color
    Grey
    No. of Pairs
    4
    Package
    1000 Foot Reel
    $
    885
    .82
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    5EP4P24-S-RD-R-MOH-AP
    22054098
    Red
    4
    1000 Foot Reel
    $
    885
    .82
    1000 Ft
    /
    Reel
    22054098
    Color
    Red
    No. of Pairs
    4
    Package
    1000 Foot Reel
    $
    885
    .82
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    22054096 SKU, 22054096 ANALYTICS...
    Package
    1000 Foot Reel
    Price
    $
    885
    .82
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    22054098 SKU, 22054098 ANALYTICS...
    Package
    1000 Foot Reel
    Price
    $
    885
    .82
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available