Mohawk 5ENP4P24-S-BL-R-MOH-PV 5e LAN™ Shielded (ScTP) Non-Plenum Comm Data Premise Cable, Blue | Graybar Store
Mohawk - 5e LAN™ Shielded (ScTP) Non-Plenum Comm Data Premise Cable, Blue - 5ENP4P24-S-BL-R-MOH-PV
+ / - Hover over image to Zoom
Other Views

    5e LAN™ Shielded (ScTP) Non-Plenum Comm Data Premise Cable, Blue

    Manufacturer: Mohawk
    Manufacturer #: 5ENP4P24-S-BL-R-MOH-PV
    SKU: 22054099
    $373.52
    Checking Pricing
         
    Color:Blue
    No. of Pairs:4
    Package:1000 Foot Reel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Mohawk
    • Manufacturer # 5ENP4P24-S-BL-R-MOH-PV
    • Color Blue
    • Category Cat 5e
    • Type Indoor Cable
    • Flammability Rating Riser
    • Gauge 24 AWG
    • No. of Pairs 4
    • Package 1000 Foot Reel
    • Shielded Shielded
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Blue 5e LAN™ shielded non-plenum 4-pair cable. Manufacturer's part number M58196.
    • Shielded, Non-Plenum rated
    • All pair counts meet Cat 5e performance requirements
    • Suitable for vertical runs in a shaft and for general purpose communications
    • 24 AWG solid bare copper