Mohawk 5EP4P24-OR-P-MOH-AP 5e LAN™ Plenum Comm Data Premise Cable, Orange | Graybar Store
Mohawk - 5e LAN™ Plenum Comm Data Premise Cable, Orange - 5EP4P24-OR-P-MOH-AP
+ / - Hover over image to Zoom
Other Views

    5e LAN™ Plenum Comm Data Premise Cable, Orange

    Manufacturer: Mohawk
    Manufacturer #: 5EP4P24-OR-P-MOH-AP
    SKU: 99569438
    $345.21
    Checking Pricing
         
    Color:Orange
    Jacket Materials:Thermoplastic
    No. of Pairs:4
    Package:1000 Foot Box
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Mohawk
    • Manufacturer # 5EP4P24-OR-P-MOH-AP
    • Color Orange
    • Category Cat 5e
    • Type Indoor Cable
    • Flammability Rating Plenum
    • Gauge 24 AWG
    • Jacket Materials Thermoplastic
    • No. of Pairs 4
    • Package 1000 Foot Box
    • Shielded Non-Shielded
    • SAP Material Type ZSTD
    • Country of Origin 99 - Multiple
    Product Overview:
    Orange 5e LAN™ plenum 4-pair cable. Manufacturer's part number M57924B.
    • All pair counts meet Cat 5e performance requirements
    • Suitable for vertical runs in a shaft and for general purpose communications
    • 24 AWG solid bare copper
    • c(ETL)us TYPE CMR Listed, ETL Verified to TIA/EIA Cat 5e, TIA/EIA 568-B.2