Mohawk 5e LAN™ Plenum Comm Data Premise Cable | Graybar Store
Mohawk - 5e LAN™ Plenum Comm Data Premise Cable
+ / - Hover over image to Zoom
Other Views

    5e LAN™ Plenum Comm Data Premise Cable

    Manufacturer: Mohawk
         

    Mohawk's unshielded twisted pair category 5e cable is used in horizontal cabling system applications. The cable exceeds category 5e electrical characteristics and is tested to 200 MHz. The cable consists of 24 AWG solid bare copper insulated conductors.

    • Plenum rated
    • All pair counts meet Cat 5e performance requirements
    • For use in air handling spaces and ducts
    • 24 AWG solid bare copper
    See More >>
    • Manufacturer Mohawk
    • Category Cat 5e
    • Type Indoor Cable
    • Flammability Rating Plenum
    • Gauge 24 AWG
    • Shielded Non-Shielded
    Select Filter Options Below ( 10 items found )
    Mfg Part #
    SKU
    Color
    Jacket Materials
    No. of Pairs
    Package
    Price
    5EP4P24-WH-P-MOH-AP
    99485084
    White
    Thermoplastic
    4
    1000 Foot Box
    $
    345
    .21
    1000 Ft
    /
    Reel
    99485084
    Color
    White
    Jacket Materials
    Thermoplastic
    No. of Pairs
    4
    Package
    1000 Foot Box
    $
    345
    .21
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    5EP4P24-BL-P-MOH-AP
    99485085
    Blue
    Thermoplastic
    4
    1000 Foot Box
    $
    345
    .21
    1000 Ft
    /
    Reel
    99485085
    Color
    Blue
    Jacket Materials
    Thermoplastic
    No. of Pairs
    4
    Package
    1000 Foot Box
    $
    345
    .21
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    5EP4P24-GY-P-MOH-AP
    99485086
    Grey
    Thermoplastic
    4
    1000 Foot Box
    $
    345
    .21
    1000 Ft
    /
    Reel
    99485086
    Color
    Grey
    Jacket Materials
    Thermoplastic
    No. of Pairs
    4
    Package
    1000 Foot Box
    $
    345
    .21
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    5EP4P24-YL-P-MOH-AP
    99569451
    Yellow
    Thermoplastic
    4
    1000 Foot Box
    $
    345
    .21
    1000 Ft
    /
    Reel
    99569451
    Color
    Yellow
    Jacket Materials
    Thermoplastic
    No. of Pairs
    4
    Package
    1000 Foot Box
    $
    345
    .21
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    5EP4P24-GN-P-MOH-AP
    99659954
    Green
    Thermoplastic
    4
    1000 Foot Box
    $
    345
    .21
    1000 Ft
    /
    Reel
    99659954
    Color
    Green
    Jacket Materials
    Thermoplastic
    No. of Pairs
    4
    Package
    1000 Foot Box
    $
    345
    .21
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    5EP4P24-RD-P-MOH-AP
    99569447
    Red
    Thermoplastic
    4
    1000 Foot Box
    $
    345
    .21
    1000 Ft
    /
    Reel
    99569447
    Color
    Red
    Jacket Materials
    Thermoplastic
    No. of Pairs
    4
    Package
    1000 Foot Box
    $
    345
    .21
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    5EP4P24-OR-P-MOH-AP
    99569438
    Orange
    Thermoplastic
    4
    1000 Foot Box
    $
    345
    .21
    1000 Ft
    /
    Reel
    99569438
    Color
    Orange
    Jacket Materials
    Thermoplastic
    No. of Pairs
    4
    Package
    1000 Foot Box
    $
    345
    .21
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    5EP4P24-PK-P-MOH-AP
    99569442
    Pink
    Thermoplastic
    4
    1000 Foot Box
    $
    345
    .21
    1000 Ft
    /
    Reel
    99569442
    Color
    Pink
    Jacket Materials
    Thermoplastic
    No. of Pairs
    4
    Package
    1000 Foot Box
    $
    345
    .21
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    5EP4P24-BK-P-MOH-AP
    22025837
    Black
    Thermoplastic
    4
    1000 Foot Box
    $
    345
    .21
    1000 Ft
    /
    Reel
    22025837
    Color
    Black
    Jacket Materials
    Thermoplastic
    No. of Pairs
    4
    Package
    1000 Foot Box
    $
    345
    .21
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    5EP4P24-PU-P-MOH-AP
    99569445
    Purple
    Thermoplastic
    4
    1000 Foot Box
    $
    345
    .21
    1000 Ft
    /
    Reel
    99569445
    Color
    Purple
    Jacket Materials
    Thermoplastic
    No. of Pairs
    4
    Package
    1000 Foot Box
    $
    345
    .21
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99485084 SKU, 99485084 ANALYTICS...
    No. of Pairs
    4
    Package
    1000 Foot Box
    Price
    $
    345
    .21
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99485085 SKU, 99485085 ANALYTICS...
    No. of Pairs
    4
    Package
    1000 Foot Box
    Price
    $
    345
    .21
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99485086 SKU, 99485086 ANALYTICS...
    No. of Pairs
    4
    Package
    1000 Foot Box
    Price
    $
    345
    .21
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99569451 SKU, 99569451 ANALYTICS...
    No. of Pairs
    4
    Package
    1000 Foot Box
    Price
    $
    345
    .21
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99659954 SKU, 99659954 ANALYTICS...
    No. of Pairs
    4
    Package
    1000 Foot Box
    Price
    $
    345
    .21
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99569447 SKU, 99569447 ANALYTICS...
    No. of Pairs
    4
    Package
    1000 Foot Box
    Price
    $
    345
    .21
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99569438 SKU, 99569438 ANALYTICS...
    No. of Pairs
    4
    Package
    1000 Foot Box
    Price
    $
    345
    .21
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99569442 SKU, 99569442 ANALYTICS...
    No. of Pairs
    4
    Package
    1000 Foot Box
    Price
    $
    345
    .21
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    22025837 SKU, 22025837 ANALYTICS...
    No. of Pairs
    4
    Package
    1000 Foot Box
    Price
    $
    345
    .21
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99569445 SKU, 99569445 ANALYTICS...
    No. of Pairs
    4
    Package
    1000 Foot Box
    Price
    $
    345
    .21
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available