Mohawk 5ENP4P24-WH-P-MOH-PV 5e LAN® Comm Data Premise Cable, 5e Non-Plenum, White | Graybar Store
Mohawk - 5e LAN® Comm Data Premise Cable, 5e Non-Plenum, White - 5ENP4P24-WH-P-MOH-PV
+ / - Hover over image to Zoom
Other Views

    5e LAN® Comm Data Premise Cable, 5e Non-Plenum, White

    Manufacturer: Mohawk
    Manufacturer #: 5ENP4P24-WH-P-MOH-PV
    SKU: 99510661
    $179.31
    Checking Pricing
         
    Color:White
    Jacket Materials:PVC
    No. of Pairs:4
    Package:1000 Foot Box
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Mohawk
    • Manufacturer # 5ENP4P24-WH-P-MOH-PV
    • Color White
    • Category Cat 5e
    • Type Indoor Cable
    • Flammability Rating Non-Plenum
    • Gauge 24 AWG
    • Jacket Materials PVC
    • No. of Pairs 4
    • Package 1000 Foot Box
    • Shielded Non-Shielded
    • Country of Origin 99 - Multiple
    Product Overview:
    White 5e LAN™ non-plenum 4-pair cable. Manufacturer's part number M57554B.
    • Non-Plenum rated
    • 24 AWG
    • Sweep tested to 200 MHz
    • PVC jacket