Mohawk Cat 5e Non-Plenum Copper Cable | Graybar Store
Mohawk - Cat 5e Non-Plenum Copper Cable
+ / - Hover over image to Zoom
Other Views

    Cat 5e Non-Plenum Copper Cable

    Manufacturer: Mohawk
         

    Mohawk's 5e LAN® is an enhanced Category 5e grade unshielded UTP cable. ETL verified to ANSI/TIA-568-C.2 Category 5e and Mohawk internal 5ELAN specification.

    • Non-Plenum rated
    • 24 AWG
    • Sweep tested to 200 MHz
    • PVC jacket
    See More >>
    • Manufacturer Mohawk
    • Category Cat 5e
    • Type Indoor Cable
    • Flammability Rating Riser
    • Gauge 24 AWG
    • Shielded Non-Shielded
    Select Filter Options Below ( 8 items found )
    Mfg Part #
    SKU
    Color
    Jacket Materials
    No. of Pairs
    Package
    Cable Type
    Packaging
    Price
    5ENP4P24-GY-P-MOH-PV
    99510657
    Grey
    PVC
    4
    1000 Foot Box
    $
    179
    .31
    1000 Ft
    /
    Reel
    99510657
    Color
    Grey
    Jacket Materials
    PVC
    No. of Pairs
    4
    Package
    1000 Foot Box
    Cable Type
    Packaging
    $
    179
    .31
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    5ENP4P24-BL-P-MOH-PV
    99510659
    Blue
    PVC
    4
    1000 Foot Box
    $
    179
    .31
    1000 Ft
    /
    Reel
    99510659
    Color
    Blue
    Jacket Materials
    PVC
    No. of Pairs
    4
    Package
    1000 Foot Box
    Cable Type
    Packaging
    $
    179
    .31
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    5ENP4P24-WH-P-MOH-PV
    99510661
    White
    PVC
    4
    1000 Foot Box
    $
    179
    .31
    1000 Ft
    /
    Reel
    99510661
    Color
    White
    Jacket Materials
    PVC
    No. of Pairs
    4
    Package
    1000 Foot Box
    Cable Type
    Packaging
    $
    179
    .31
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    5ENP4P24-BK-P-MOH-PV
    99687782
    Black
    PVC
    4
    1000 Foot Box
    $
    179
    .31
    1000 Ft
    /
    Reel
    99687782
    Color
    Black
    Jacket Materials
    PVC
    No. of Pairs
    4
    Package
    1000 Foot Box
    Cable Type
    Packaging
    $
    179
    .31
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    5ENP4P24-YL-P-MOH-PV
    99569485
    Yellow
    PVC
    4
    1000 Foot Box
    $
    179
    .31
    1000 Ft
    /
    Reel
    99569485
    Color
    Yellow
    Jacket Materials
    PVC
    No. of Pairs
    4
    Package
    1000 Foot Box
    Cable Type
    Packaging
    $
    179
    .31
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    5ENP4P24-OR-P-MOH-PV
    99723534
    Orange
    PVC
    4
    1000 Foot Box
    $
    179
    .31
    1000 Ft
    /
    Reel
    99723534
    Color
    Orange
    Jacket Materials
    PVC
    No. of Pairs
    4
    Package
    1000 Foot Box
    Cable Type
    Packaging
    $
    179
    .31
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    5ENP4P24-GN-P-MOH-PV
    99569480
    Green
    PVC
    4
    1000 Foot Box
    $
    179
    .31
    1000 Ft
    /
    Reel
    99569480
    Color
    Green
    Jacket Materials
    PVC
    No. of Pairs
    4
    Package
    1000 Foot Box
    Cable Type
    Packaging
    $
    179
    .31
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    5ENP4P24-PK-P-MOH-PV
    25394886
    Pink
    4
    UTP
    1000 ft Reel
    $
    179
    .31
    1000 Ft
    /
    Reel
    25394886
    Color
    Pink
    Jacket Materials
    No. of Pairs
    4
    Package
    Cable Type
    UTP
    Packaging
    1000 ft Reel
    $
    179
    .31
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99510657 SKU, 99510657 ANALYTICS...
    No. of Pairs
    4
    Package
    1000 Foot Box
    Cable Type
    Packaging
    Price
    $
    179
    .31
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99510659 SKU, 99510659 ANALYTICS...
    No. of Pairs
    4
    Package
    1000 Foot Box
    Cable Type
    Packaging
    Price
    $
    179
    .31
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99510661 SKU, 99510661 ANALYTICS...
    No. of Pairs
    4
    Package
    1000 Foot Box
    Cable Type
    Packaging
    Price
    $
    179
    .31
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99687782 SKU, 99687782 ANALYTICS...
    No. of Pairs
    4
    Package
    1000 Foot Box
    Cable Type
    Packaging
    Price
    $
    179
    .31
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99569485 SKU, 99569485 ANALYTICS...
    No. of Pairs
    4
    Package
    1000 Foot Box
    Cable Type
    Packaging
    Price
    $
    179
    .31
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99723534 SKU, 99723534 ANALYTICS...
    No. of Pairs
    4
    Package
    1000 Foot Box
    Cable Type
    Packaging
    Price
    $
    179
    .31
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99569480 SKU, 99569480 ANALYTICS...
    No. of Pairs
    4
    Package
    1000 Foot Box
    Cable Type
    Packaging
    Price
    $
    179
    .31
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25394886 SKU, 25394886 ANALYTICS...
    No. of Pairs
    4
    Package
    Cable Type
    UTP
    Packaging
    1000 ft Reel
    Price
    $
    179
    .31
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available