Edwards Signaling 592 590 Series Class 2 Signaling Transformers | Graybar Store
Edwards Signaling - 590 Series Class 2 Signaling Transformers - 592
+ / - Hover over image to Zoom
Other Views

    590 Series Class 2 Signaling Transformers

    Manufacturer: Edwards Signaling
    Manufacturer #: 592
    SKU: 88086102
    $24.53
    Checking Pricing
         
    Size:2-1/4 in.W x 2-1/2 in. D x 2-1/8 in.H
    Material Finish:Cadmium plated
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Edwards Signaling
    • Manufacturer # 592
    • Size 2-1/4 in.W x 2-1/2 in. D x 2-1/8 in.H
    • Material Finish Cadmium plated
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    590 series low voltage class 2 signaling transformer; 8 VAC, 10VA; 16 VAC, 10VA; 24 VAC, 20VA. Transformer has cadmium plated finish, size 2-1/4 Inch W x 2-1/2 Inch D x 2-1/8 Inch H.
    • Non-regenerative thermal overload protection
    • Grounding wire
    • Pre-stripped pigtails
    • Screw terminal connections on secondary