L. H. Dottie 5.84 Drop Forged Steel Standard Duty Nylon Cable Tie | Graybar Store
L. H. Dottie - 5.84 Drop Forged Steel Standard Duty Nylon Cable Tie
+ / - Hover over image to Zoom
Other Views

    5.84 Drop Forged Steel Standard Duty Nylon Cable Tie

    Manufacturer: L. H. Dottie
         

    Drop-Forged Steel Standard duty 5.84 nylon cable ties.

    Dottie cable ties are the perfect way to bundle, secure and identify. Consistent quality from statistically controlled molding processes ensure the highest tensile strength with the lowest insertion force. Meets military specifications AS-33671 for dimensions, moisture content, tensile strength, life cycles, fluid immersion, melting point and corrosion.
    • Made in the USA
    • UL Recognized
    • Manufactured With Filtered Nylon 6/6
    • Finger Grips
    • Angled Tail
    • One-Piece Design, Transition Rails and 3-Tooth Pawl
    • Rounded Edges
    See More >>
    • Manufacturer L. H. Dottie
    • Materials Nylon 6.6
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Color
    Length
    Bundle Diameter (Inches)
    Packaging
    Price
    DT5B
    25248260
    UV Black
    5.84 in.
    1.437
    100
    $
    9
    .12
    100 Ea
    /
    Package
    25248260
    Color
    UV Black
    Length
    5.84 in.
    Bundle Diameter (Inches)
    1.437
    Packaging
    100
    $
    9
    .12
    100 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    DT5
    90010098
    Natural
    5.84 in.
    1.437
    100
    $
    4
    .99
    100 Ea
    /
    Package
    90010098
    Color
    Natural
    Length
    5.84 in.
    Bundle Diameter (Inches)
    1.437
    Packaging
    100
    $
    4
    .99
    100 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25248260 SKU, 25248260 ANALYTICS...
    Bundle Diameter (Inches)
    1.437
    Packaging
    100
    Price
    $
    9
    .12
    100 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    DT5
    90010098 SKU, 90010098 ANALYTICS...
    Bundle Diameter (Inches)
    1.437
    Packaging
    100
    Price
    $
    4
    .99
    100 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available