L. H. Dottie DT5 5.84 L x 0.14 in. W Natural Nylon Drop Forged Steel Standard Duty Cable Ties (100) | Graybar Store
L. H. Dottie - 5.84 L x 0.14 in. W Natural Nylon Drop Forged Steel Standard Duty Cable Ties (100) - DT5
+ / - Hover over image to Zoom
Other Views

    5.84 L x 0.14 in. W Natural Nylon Drop Forged Steel Standard Duty Cable Ties (100)

    Manufacturer: L. H. Dottie
    Manufacturer #: DT5
    SKU: 90010098
    $4.99
    Checking Pricing
         
    Color:Natural
    Length:5.84 in.
    Packaging:100
    Bundle Diameter (Inches):1.437
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer L. H. Dottie
    • Manufacturer # DT5
    • Color Natural
    • Bundle Diameter (Inches) 1.437
    • Length 5.84 in.
    • Materials Nylon 6.6
    • Packaging 100
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Natural 6.6 nylon 5.84 L x 0.14 in. W standard cable ties. Tensile strength 40 lb. Bundle diameter 1.437 in. Package of 100.