TII Technologies 581P225GT 581/1581 Protector Blocks, 25 Pair | Graybar Store
TII Technologies - 581/1581 Protector Blocks, 25 Pair - 581P225GT
+ / - Hover over image to Zoom
Other Views

    581/1581 Protector Blocks, 25 Pair

    Manufacturer: TII Technologies
    Manufacturer #: 581P225GT
    SKU: 88209977
    $239.33
    Checking Pricing
         
    Pair Count:25
    Input/Output:66/66
    Module:Single-Pin 230V Gas Tube
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer TII Technologies
    • Manufacturer # 581P225GT
    • Category Cat 3
    • Pair Count 25
    • Input/Output 66/66
    • Module Single-Pin 230V Gas Tube
    Product Overview:
    25-pair indoor building entrance terminal with 230V gas tube protector module, input 66/output 66.
    • UL 497 and UL 497A listed for primary and secondary protection
    • Available loaded with Gas Tube protector modules
    • 66 termination input and output
    • Compact, lightweight design
    • High-impact, fire retardant housing
    • Can be mounted to 89 style stand-off brackets
    • ISO 9001:2000 registered facility