3M CT6BK30-C 5.80 L x 0.14 in. W UV Black Nylon Intermediate Cable Ties | Graybar Store
3M - 5.80 L x 0.14 in. W UV Black Nylon Intermediate Cable Ties - CT6BK30-C
+ / - Hover over image to Zoom
Other Views

    5.80 L x 0.14 in. W UV Black Nylon Intermediate Cable Ties

    Manufacturer: 3M
    Manufacturer #: CT6BK30-C
    SKU: 25387964
    $25.97
    Checking Pricing
         
    Color:UV Black
    Packaging:100
    Length:5.80 in.
    Bundle Diameter (Inches):1.25
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer 3M
    • Manufacturer # CT6BK30-C
    • Color UV Black
    • Bundle Diameter (Inches) 1.25
    • Length 5.80 in.
    Product Overview:
    UV black 6.6 nylon 5.80 L x 0.14 in. W plenum rated intermediate cable ties. Tensile strength 40 lb. Bundle diameter 1.25 in. Package of 100. Made in the USA.