3M CT6NT30-M 5.80 L x 0.14 in. W Natural Nylon Intermediate Cable Ties | Graybar Store
3M - 5.80 L x 0.14 in. W Natural Nylon Intermediate Cable Ties - CT6NT30-M
+ / - Hover over image to Zoom
Other Views

    5.80 L x 0.14 in. W Natural Nylon Intermediate Cable Ties

    Manufacturer: 3M
    Manufacturer #: CT6NT30-M
    SKU: 25387967
    $48.00
    Checking Pricing
         
    Color:Natural
    Packaging:1000
    Length:5.80 in.
    Bundle Diameter (Inches):1.25
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer 3M
    • Manufacturer # CT6NT30-M
    • Color Natural
    • Bundle Diameter (Inches) 1.25
    • Length 5.80 in.
    Product Overview:
    Natural 6.6 nylon 5.80 L x 0.14 in. W plenum rated intermediate cable ties. Tensile strength 40 lb. Bundle diameter 1.25 in. Package of 1000. Made in the USA.