GE Lighting 57A/W-4PK 57W A19 Standard Incandescent, Medium | Graybar Store
GE Lighting - 57W A19 Standard Incandescent, Medium - 57A/W-4PK
+ / - Hover over image to Zoom
Other Views

    57W A19 Standard Incandescent, Medium

    Manufacturer: GE Lighting
    Manufacturer #: 57A/W-4PK
    SKU: 25161620
    $1.13
    Checking Pricing
         
    Rated Life (Hour):1000
    Wattage:57
    Voltage Rating:120
    Color Temperature (Kelvin):2800
    Color:Soft White
    Initial Lumens:770
    Alternate Manufacturer Part No.:71959
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # 57A/W-4PK
    • Color Soft White
    • Alternate Manufacturer Part No. 71959
    • Base Type Medium Screw
    • Bulb Shape A19
    • Color Temperature (Kelvin) 2800
    Product Overview:
    GE soft white A19 incandescent lamp.