3M 5742 Cold Shrink In-Line Splice Kit | Graybar Store
3M - Cold Shrink In-Line Splice Kit - 5742
+ / - Hover over image to Zoom
Other Views

    Cold Shrink In-Line Splice Kit

    Manufacturer: 3M
    Manufacturer #: 5742
    SKU: 91027192
    $155.90
    Checking Pricing
         
    Length:12 in.
    Wire Range:2 AWG to 300 kcmil
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer 3M
    • Manufacturer # 5742
    • Application 5 and 8.7 kV Cables; 750 kcmil Aluminum Cables; 8 AWG to 1000 kcmil Copper Cables; Direct Burial; In-Line Splicing; Indoor/Outdoor; Single-Conductor
    • Length 12 in.
    • Materials Cold Shrink Rubber
    Product Overview:
    In-Line Splice Kit, in Line, 5/8 kv, Unshielded Wet/Dry Cable, Cold Shrink Tube Insulator, 2 AWG to 300 kcmil (Aluminum/Copper) Conductor, Cable Insulation Outer Diameter 0.63 to 1.2 Inch, 3 Splice(s)