Panduit CMVDR1 5.72 L x 2.05 in. W Black Flame Retardant Polycarbonate Vertical D Ring | Graybar Store
Panduit - 5.72 L x 2.05 in. W Black Flame Retardant Polycarbonate Vertical D Ring - CMVDR1
+ / - Hover over image to Zoom
Other Views

    5.72 L x 2.05 in. W Black Flame Retardant Polycarbonate Vertical D Ring

    Manufacturer: Panduit
    Manufacturer #: CMVDR1
    SKU: 99525565
    $16.59
    Checking Pricing
         
    Size (Inches):5.72 x 2.05 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # CMVDR1
    • Materials Polycarbonate
    Product Overview:
    Black polycarbonate 5.72 L x 2.05 in. W vertical D ring with 1/4 in. (M6) mounting hole. Cable capacity: Category 6A (40), Category 6 (62), Category 5e (70).
    • Patented Cable Manager Ring
    • Standard EIA Hole Spacing Allows Product to be Mounted to Any Standard Rack
    • Flexible Material Allows Arm to Rotate So Entire Cable Bundle Can be Inserted and Removed
    • Rounded Edges Prevent Damage to Cable Insulation
    • 1/4 in. (M6) Mounting Hole Allows For a Variety of Screws to Secure the D-Ring to a Surface
    • Material: Black Flame-Retardant Polycarbonate